Motion
497/492A

NTN
497/492A

Tapered Roller Bearing Set - 3.3750 in Bore, 5.2500 in OD, 1.1875 in Width, Class 4 Precision, 0.1300 in, 3.300 mm Fillet Radius
MI ITEM #06702686
MFR #497/492A
Price$172.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
497/492A

Tapered Roller Bearing Set - 3.3750 in Bore, 5.2500 in OD, 1.1875 in Width, Class 4 Precision, 0.1300 in, 3.300 mm Fillet Radius
MI ITEM #06702686
MFR #497/492A

Mfr description
497/492A TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.88/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    1.1720 in, 29.769 mm
  • Outside Diameter
    5.2500 in
  • Overall Width
    1.1875 in
  • Precision Rating
    Class 4
  • Weight
    3.383 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    497
  • Compatible Cup
    492A
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359785074
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359785074

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)