Motion
CKZT-K040A
CKZT-K040A KIT, 135 DEGREE ANGLE ADJUST
Mi Item #06702763
MFR #CKZT-K040A
Price$24.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZT-K040A KIT, 135 DEGREE ANGLE ADJUST
Mi Item #06702763
MFR #CKZT-K040A

Mfr description
CKZT-K040A KIT, 135 DEGREE ANGLE ADJUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.82/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    40 mm

Details

  • Cylinder Application Type
    Slim Line Clamp Cylinder
  • For Use With
    Ckzn Slim Line Clamp Cylinder
  • Mounting Type
    Bracket
  • Replacement Part Type
    Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)