Specifications
Dimensions
- Body Size30
- Outlet Port Size3/8 in
- Port Size3/8 NPT
Details
- Fluid CompAir
- Included OptionsBracket, Name Plate, Pressure Gauge - psi, °F
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Mounting TypeWith Bracket
- Outlet Port TypeStraight
- Pressure Gauge IncludedWithout Pressure Gauge
- Series/SystemAR
- Set Pressure Range7 to 125 psi
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)