Motion
320 KIT, VERTICAL MOUNT BL,CR (PCX)

HUB CITY INC
320 KIT, VERTICAL MOUNT BL,CR (PCX)

Speed Reducer Vertical Base Kit - 322, 325, 3202, 3205 Reducer Size, Steel Material
MI ITEM #06702991
MFR #320 KIT, VERTICAL MOUNT BL,CR (PCX)
Price$1,109.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
320 KIT, VERTICAL MOUNT BL,CR (PCX)

Speed Reducer Vertical Base Kit - 322, 325, 3202, 3205 Reducer Size, Steel Material
MI ITEM #06702991
MFR #320 KIT, VERTICAL MOUNT BL,CR (PCX)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,109.31/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    322, 325, 3202, 3205
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    12 in
  • Weight
    17 lbs

Details

  • Base Type
    Vertical Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798662206
  • Material
    Steel

Overview

Mfr description
0229-02970 320 KIT VERT. MT.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought