Motion
AF60-10B-2-A
FILTER
MI ITEM #06704205
MFR #AF60-10B-2-A
List Price$98.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTER
MI ITEM #06704205
MFR #AF60-10B-2-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$98.95/each for your price

Overview

Mfr description
AF60-10B-2-A FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1 BSPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Series
    AF
  • Body Size
    60
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    BSPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    1.05 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text