Motion
DCF899B

DEWALT
DCF899B

Cordless Impact Wrench - Reversible, 20 V, 1/2 in Drive Size, Variable Speed w/ Trigger Lock
MI ITEM #06704290
MFR #DCF899B
List Price$359.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF899B

Cordless Impact Wrench - Reversible, 20 V, 1/2 in Drive Size, Variable Speed w/ Trigger Lock
MI ITEM #06704290
MFR #DCF899B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$359.21/each for your price

Overview

Mfr description
DCF899B IMPACT WRENCH CORDLESS 20V
  • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
  • Compact design of 8-13/16 in. in length
  • Multi-speed control for a variety of applications (0-400/1,200/1,900 rpm)
  • 1/2 in. Anvil with detent pin (also available with hog ring)
  • LED with 20-second delay for increased visibility

Specifications

  • Drive Size
    1/2 in
  • Maximum Speed
    1900 rpm
  • Torque
    700 ft-lbs
  • Variable Speed
    Variable Speed w/ Trigger Lock
  • Reversible
    Reversible
  • Impact Rate
    2400 ipm
  • Voltage
    20 V
  • Batteries Included
    Batteries Sold Separately
  • Overall Length
    8-13/16 in
  • Tool Weight
    5.8 lbs
  • Number Of Pieces
    1
  • Includes
    (1) DCF889 - 20v MAX* XR Brushless High Toque 1/2" Impact Wrench with Detent pin anvil - Tool
  • UPC_NO
    885911274555
  • Manufacturer Product Page
  • Additional Details
    LED light with 20-second delay for increased visibility
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text