Motion
JJ3510D

SIMPLEX
JJ3510D

JJ Series Super Jacks, 35 ton Capacity, 5 in Stroke, Steel Jack Housing -
MI ITEM #06704308
MFR #JJ3510D
Your Price$4,027.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
JJ3510D

JJ Series Super Jacks, 35 ton Capacity, 5 in Stroke, Steel Jack Housing -
MI ITEM #06704308
MFR #JJ3510D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,027.76/each(List $5,034.70)

Overview

Mfr description
JJ3510D 35 TON SUPERJACK
  • Ratcheting screw jack design
  • Holds the load indefinitely, and will not creep down
  • Positive shoulder stop for safety
  • Ball bearings for smooth operation and low handle effort
  • Manufacturer: Simplex

Specifications

  • Capacity
    35 ton
  • Stroke
    5.000 in
  • Lowered Height
    10.250 in
  • Raised Height
    15.250 in
  • Weight
    43 lbs
  • Power Source
    Mechanical
  • Handle Effort
    6 ton
  • Housing Material
    Steel
  • Series / Type
    JJ Series / Super Jack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text