Motion
SG223ELPA 1 7/16 UNMTED BALL BRG

LINK-BELT
SG223ELPA 1 7/16 UNMTED BALL BRG

1.4375 in Bore Diam., 2.8346 in OD, Set Screw Locking
Mi Item #06704729
MFR #SG223ELPA 1 7/16 UNMTED BALL BRG
Price$81.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG223ELPA 1 7/16 UNMTED BALL BRG

1.4375 in Bore Diam., 2.8346 in OD, Set Screw Locking
Mi Item #06704729
MFR #SG223ELPA 1 7/16 UNMTED BALL BRG

Mfr description
SG223ELPA 1 7/16 UNMTED BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    2.8346 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)