Specifications
Dimensions
- Container Size1 gal (US)
Details
- FormLiquid
- Manufacturer Upc Number077174001218
- Parts Cleaner Fluid TypeAutomotive & Ink Grade Cleaning Solution
- Product TypesCleaner / Degreaser
- UPC_NO077174001218
Help us improve this product