Specifications
Dimensions
- End 1 Size1/2 in, 1/8 in
- End 2 Size1/2 in, 1/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Thread1/2-14 NPTF, 1/8-27 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Thread1/2-14 NPTF, 1/8-27 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialBrass
- Series5406
Overview
Mfr description
5406-08-02-B BRASS BUSHING