Motion
EM2333T-BG
Shaft Grounding Motor - 15 hp, 1800 rpm, 3 ph, 230 V, 460 V, 254T Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #06705291
MFR #EM2333T-BG
Price$5,526.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 15 hp, 1800 rpm, 3 ph, 230 V, 460 V, 254T Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #06705291
MFR #EM2333T-BG

Mfr description
EM2333T-BG 15HP, 1765RPM, 3PH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,526.13/each

Specifications

Dimensions

  • Frame Size
    254T
  • Overall Length C Dimension
    23.30 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    274 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1765 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.10 A
  • Full Load Efficiency
    92.40 %
  • Insulation Class
    H
  • KVA Code
    H
  • Manufacturer Upc Number
    781568720172
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568720172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)