Motion
EM2544T-CI
General Purpose Motor - 50 hp, 1200 rpm, 3 ph, 230/460 V, 365T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1185 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06705294
MFR #EM2544T-CI
Price$18,684.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 50 hp, 1200 rpm, 3 ph, 230/460 V, 365T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1185 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06705294
MFR #EM2544T-CI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,684.37/each

Specifications

Dimensions

  • Frame Size
    365T
  • Overall Length C Dimension
    29.70 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    722 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1185 rpm
  • Description Keyword
    50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    94.10 %
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Upc Number
    781568530672
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US, CSA EEV
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568530672

Overview

Mfr description
EM2544T-CI 50HP, 1185RPM, 3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought