Motion
FFM040050040
Flanged Bearing - 50 mm OD, 40 mm Length, 60 mm Flg Dia., Powdered Metal Material
MI ITEM #06705844
MFR #FFM040050040
Price$115.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 50 mm OD, 40 mm Length, 60 mm Flg Dia., Powdered Metal Material
MI ITEM #06705844
MFR #FFM040050040

Mfr description
FFM040050040 40 X 50 X40 X 60 X 5 MM SAE
  • Bunting Oil-Filled Bronze Bearings- Stock Bearings- Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze.
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances.
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.75/each

Specifications

Dimensions

  • Flange Diameter  
    60 mm
  • Flange Thickness
    0.1970 in
  • Inside Diameter
    40 mm
  • Outside Diameter  
    50 mm
  • Overall Length  
    40 mm

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Material Specification
    SAE 841 Bronze
  • Operating Temperature Range
    10 to 220 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II
  • UPC_NO
    717905178641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)