Motion
7010292745 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 842436, 3 IN VF

3M
7010292745 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 842436, 3 IN VF

Aluminum Oxide Abrasive Material
Mi Item #06705921
MFR #7010292745 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 842436, 3 IN VF
Price$5.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292745 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 842436, 3 IN VF

Aluminum Oxide Abrasive Material
Mi Item #06705921
MFR #7010292745 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 842436, 3 IN VF

Mfr description
7010292745 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.74/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115357749
  • UPC_NO
    00051115357749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)