Motion
7000144575 3M MOUNTING TAPE, 03410, 1/2 IN X 75 IN, 24 PER CASE

3M
7000144575 3M MOUNTING TAPE, 03410, 1/2 IN X 75 IN, 24 PER CASE

3M™ Mounting Tape, 03410, 1/2 in x 75 in, 24 per case
MI ITEM #06705947
MFR #7000144575 3M MOUNTING TAPE, 03410, 1/2 IN X 75 IN, 24 PER CASE
List Price$5.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000144575 3M MOUNTING TAPE, 03410, 1/2 IN X 75 IN, 24 PER CASE

3M™ Mounting Tape, 03410, 1/2 in x 75 in, 24 per case
MI ITEM #06705947
MFR #7000144575 3M MOUNTING TAPE, 03410, 1/2 IN X 75 IN, 24 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.80/each for your price

Overview

Mfr description
7000144575 3M MOUNTING TAPE, 03410, 1/2
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape mounts small items to dashboards and other interior surfaces
  • Self-sticking adhesive on both sides offers convenience
  • Foam core provides good balance between strength and conformability
  • Easy-to-cut tape allows for customized lengths
  • Versatile tape may be used for both automotive and household applications

Specifications

  • Color
    Black
  • Manufacturer Upc Number
    00051131034105
  • UPC_NO
    00051131034105
  • Weight
    0.067 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text