Motion
7010294934 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 853299, 53

3M
7010294934 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 853299, 53

Standard Abrasives™ Quick Change TR S/C Unitized Wheel 853299, 532 2 in x 1/4 in, 10 per case
Mi Item #06705964
MFR #7010294934 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 853299, 53
Price$9.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294934 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 853299, 53

Standard Abrasives™ Quick Change TR S/C Unitized Wheel 853299, 532 2 in x 1/4 in, 10 per case
Mi Item #06705964
MFR #7010294934 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 853299, 53

Mfr description
7010294934 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.91/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010294934 Standard Abrasives Quick Change TR S/C Unitized Wheel 853299 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a TR attachment, ideal for quick-change finishing.
  • Manufacturer Upc Number
    00051115352096
  • UPC_NO
    00051115352096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)