Motion
7000144627 STANDARD ABRASIVES CLEANING PRO DISC, 840902, 8 IN X 1/2 IN, 5 P

3M
7000144627 STANDARD ABRASIVES CLEANING PRO DISC, 840902, 8 IN X 1/2 IN, 5 P

Silicon Carbide Abrasive Material, Blue Color
Mi Item #06705968
MFR #7000144627 STANDARD ABRASIVES CLEANING PRO DISC, 840902, 8 IN X 1/2 IN, 5 P
Price$61.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000144627 STANDARD ABRASIVES CLEANING PRO DISC, 840902, 8 IN X 1/2 IN, 5 P

Silicon Carbide Abrasive Material, Blue Color
Mi Item #06705968
MFR #7000144627 STANDARD ABRASIVES CLEANING PRO DISC, 840902, 8 IN X 1/2 IN, 5 P

Mfr description
7000144627 STANDARD ABRASIVES CLEANING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can be used for cleaning, finishing and blending on fiberglass and metals
  • Open abrasive design resists loading for faster cut-rates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.49/each

Specifications

Dimensions

  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Blue
  • Manufacturer Upc Number
    00051115331459
  • UPC_NO
    00051115331459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)