Overview
Mfr description
7000144629 STANDARD ABRASIVES A/O
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00051115354717
- UPC_NO00051115354717
- Long DescriptionThe 7000144629 Standard Abrasives A/O Unitized Wheel 863110 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 2 in wheel diameter and 1/4 in wheel thickness, designed for finishing tasks.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data