Overview
Mfr description
7010294954 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Well-suited for finishing, cleaning, and blending applications on aluminum, brass and stainless steel
- Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
- Conformable flaps deliver a consistent in-line brush finish for stainless steel and aluminum parts, leaving no lines on the surface
- Open web design resists loading and eliminates metal contamination of workpiece
- Resin coated surface runs cool and is waterproof for use with lubricants
- Various sizes available for wide range of tools: straight shaft portable grinder, bench motor, backstand, floor lathe, rotary, straight line, and robotic
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115366703
- UPC_NO00051115366703
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data