Motion
7010294955 STANDARD ABRASIVES BUFF AND BLEND HS FLAP BRUSH 875128, 14 IN X

3M
7010294955 STANDARD ABRASIVES BUFF AND BLEND HS FLAP BRUSH 875128, 14 IN X

Standard Abrasives™ Buff and Blend HS Flap Brush 875128, 14 in x 3 in x 8 in FB108 23-11 A MED Hard Density, 1 per case
MI ITEM #06706003
MFR #7010294955 STANDARD ABRASIVES BUFF AND BLEND HS FLAP BRUSH 875128, 14 IN X
List Price$869.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294955 STANDARD ABRASIVES BUFF AND BLEND HS FLAP BRUSH 875128, 14 IN X

Standard Abrasives™ Buff and Blend HS Flap Brush 875128, 14 in x 3 in x 8 in FB108 23-11 A MED Hard Density, 1 per case
MI ITEM #06706003
MFR #7010294955 STANDARD ABRASIVES BUFF AND BLEND HS FLAP BRUSH 875128, 14 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$869.37/each for your price

Overview

Mfr description
7010294955 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides decorative, high luster finishes on stainless steel, brass and aluminum
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
  • High strength durability is tear-resistant and stands up to irregular shaped parts
  • Open web design resists loading and eliminates metal contamination of workpiece
  • Resin coated surface runs cool and is waterproof for use with lubricants
  • Various sizes available for wide range of tools: straight shaft portable grinder, bench motor, backstand, floor lathe, rotary, straight line, and robotic

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115367564
  • UPC_NO
    00051115367564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text