Motion
7010301187 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 882189, 82

3M
7010301187 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 882189, 82

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 882189, 821 1 in x 1/4 in, 10 per case
MI ITEM #06706023
MFR #7010301187 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 882189, 82
List Price$10.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010301187 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 882189, 82

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 882189, 821 1 in x 1/4 in, 10 per case
MI ITEM #06706023
MFR #7010301187 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 882189, 82

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.62/each for your price

Overview

Mfr description
7010301187 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combining a high density wheel with medium or coarse mineral results in superior edge deburring and polishing
  • Harder material and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115351976
  • UPC_NO
    00051115351976
  • Overall Diameter
    1 in
  • Overall Width
    0.25 in
  • Long Description
    The 7010301187 Standard Abrasives Quick Change TR A/O Unitized Wheel 882189 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a TR attachment, appropriate for efficient blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text