Motion
7010301189

3M
7010301189

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Medium Grade
MI ITEM #06706024
MFR #7010301189
Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010301189

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Medium Grade
MI ITEM #06706024
MFR #7010301189

Mfr description
7010301189 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combining a high density wheel with medium or coarse mineral results in superior edge deburring and polishing
  • Harder material and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.15/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.12 in
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.1250 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Long Description
    The 7010301189 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3.0000 in wheel diameter, 0.1250 in wheel thickness, Medium grade, and unitized wheel type, suitable for finishing applications.
  • Manufacturer Upc Number
    00051115352355
  • UPC_NO
    00051115352355
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)