Motion
7010301197 STANDARD ABRASIVES A/O UNITIZED WHEEL 852173, 521 6 IN X 1/4 IN

3M
7010301197 STANDARD ABRASIVES A/O UNITIZED WHEEL 852173, 521 6 IN X 1/4 IN

Standard Abrasives™ A/O Unitized Wheel 852173, 521 6 in x 1/4 in x 1/2 in, 10 per case
Mi Item #06706026
MFR #7010301197 STANDARD ABRASIVES A/O UNITIZED WHEEL 852173, 521 6 IN X 1/4 IN
Price$52.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010301197 STANDARD ABRASIVES A/O UNITIZED WHEEL 852173, 521 6 IN X 1/4 IN

Standard Abrasives™ A/O Unitized Wheel 852173, 521 6 in x 1/4 in x 1/2 in, 10 per case
Mi Item #06706026
MFR #7010301197 STANDARD ABRASIVES A/O UNITIZED WHEEL 852173, 521 6 IN X 1/4 IN

Mfr description
7010301197 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density wheel blends surfaces to a smooth finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.09/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010301197 Standard Abrasives A/O Unitized Wheel 852173 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 6 in wheel diameter and 1/4 in wheel thickness, designed for surface conditioning.
  • Manufacturer Upc Number
    00051115354052
  • UPC_NO
    00051115354052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)