Motion
7000050082 3M AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE 06384, BLACK, 1.12 MM

3M
7000050082 3M AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE 06384, BLACK, 1.12 MM

3M™ Automotive Acrylic Plus Attachment Tape 06384, Black, 1.12 mm, 1/2 in x 5 yd, 12 Roll/Case
MI ITEM #06706035
MFR #7000050082 3M AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE 06384, BLACK, 1.12 MM
Your Price$29.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000050082 3M AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE 06384, BLACK, 1.12 MM

3M™ Automotive Acrylic Plus Attachment Tape 06384, Black, 1.12 mm, 1/2 in x 5 yd, 12 Roll/Case
MI ITEM #06706035
MFR #7000050082 3M AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE 06384, BLACK, 1.12 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.31/each(List $31.29)

Overview

Mfr description
7000050082 3M AUTOMOTIVE ACRYLIC PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features two adhesives – one on each side of the tape for effective bonding
  • Liner-side adhesive is designed for adherence to automotive paint systems
  • Non-liner-side adhesive delivers excellent adhesion to metal and plastic parts
  • Acrylic adhesives are formulated for high adhesive build rates on automotive substrates
  • Conformable 1.12mm acrylic foam core provides excellent stress relaxation under load
  • Adhesion promoter recommended for tape-to-part adhesion on plastic parts
  • Black color provides good bond-line appearance

Specifications

  • Color
    Black
  • Manufacturer Upc Number
    00051131063846
  • Overall Length
    5 yd
  • UPC_NO
    00051131063846
  • Overall Width
    0.5 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought