Motion
7000052281 3M DRYWALL SANDING SHEET 99432NA, 4 3/16 IN X 11 1/4 IN, 100 GRI

3M
7000052281 3M DRYWALL SANDING SHEET 99432NA, 4 3/16 IN X 11 1/4 IN, 100 GRI

3M™ Drywall Sanding Sheet 99432NA, 4 3/16 in x 11 1/4 in, 100 grit, 25 shts/pk, 10 pks/cs
MI ITEM #06706040
MFR #7000052281 3M DRYWALL SANDING SHEET 99432NA, 4 3/16 IN X 11 1/4 IN, 100 GRI
List Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000052281 3M DRYWALL SANDING SHEET 99432NA, 4 3/16 IN X 11 1/4 IN, 100 GRI

3M™ Drywall Sanding Sheet 99432NA, 4 3/16 in x 11 1/4 in, 100 grit, 25 shts/pk, 10 pks/cs
MI ITEM #06706040
MFR #7000052281 3M DRYWALL SANDING SHEET 99432NA, 4 3/16 IN X 11 1/4 IN, 100 GRI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.50/each for your price

Overview

Mfr description
7000052281 3M DRYWALL SANDING SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • 100 Grit
  • Pre-cut to 4-3/16 inch x 11-1/4 inch and die-cut to fit most drywall sanding tools
  • Heavy duty backing for maximum durability during stock and sanding operations
  • Can also be used for sanding wood, metal, plastic and painted surfaces.
  • Abrasive is a sharp synthetic mineral that cuts fast
  • Versatile sanding sheet
  • Sheet size : 4 3/16in x 11 1/4in
  • Contains 25 Sheets/Pack

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051144994328
  • UPC_NO
    00051144994328
  • Overall Length
    11.25 in
  • Overall Width
    4.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text