Motion
7010295122 SCOTCH MAGIC TAPE 122, 3/4 IN X 650 IN (19 MM X 16,5 M)

3M
7010295122 SCOTCH MAGIC TAPE 122, 3/4 IN X 650 IN (19 MM X 16,5 M)

Scotch® Magic™ Tape 122, 3/4 in x 650 in (19 mm x 16,5 m)
MI ITEM #06706045
MFR #7010295122 SCOTCH MAGIC TAPE 122, 3/4 IN X 650 IN (19 MM X 16,5 M)
List Price$4.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295122 SCOTCH MAGIC TAPE 122, 3/4 IN X 650 IN (19 MM X 16,5 M)

Scotch® Magic™ Tape 122, 3/4 in x 650 in (19 mm x 16,5 m)
MI ITEM #06706045
MFR #7010295122 SCOTCH MAGIC TAPE 122, 3/4 IN X 650 IN (19 MM X 16,5 M)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.29/each for your price

Overview

Mfr description
7010295122 SCOTCH MAGIC TAPE 122, 3/4
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original matte-finish, invisible tape
  • Frosty on the roll, but invisible on the job
  • Preferred by millions
  • Dispenser included: refills easily, stores away conveniently, always ready
  • Comes off the roll smoothly, cuts easily
  • For permanent paper mending
  • Write on it with pen, pencil or marker
  • Photo safe
  • 100s of uses like labeling containers, fixing torn money, and attaching receipts for scanning
  • 3/4 in. x 650 in., 1 Dispenser, 1 in. core
  • Great for quick fixes, mounting or additions to your project
  • Easy-to-apply design that doesn't dry out

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051141991078
  • UPC_NO
    00051141991078
  • Weight
    0.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text