Motion
7010295202 SCOTCH-BRITE GRINDING DISC KIT, 03050, 2 INCH, 6 PER CASE

3M
7010295202 SCOTCH-BRITE GRINDING DISC KIT, 03050, 2 INCH, 6 PER CASE

Sanding Disc - 2.0000 in Disc Diameter, Non Pertinent Abrasive Material, Multi-Color Color
MI ITEM #06706046
MFR #7010295202 SCOTCH-BRITE GRINDING DISC KIT, 03050, 2 INCH, 6 PER CASE
Your Price$28.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295202 SCOTCH-BRITE GRINDING DISC KIT, 03050, 2 INCH, 6 PER CASE

Sanding Disc - 2.0000 in Disc Diameter, Non Pertinent Abrasive Material, Multi-Color Color
MI ITEM #06706046
MFR #7010295202 SCOTCH-BRITE GRINDING DISC KIT, 03050, 2 INCH, 6 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.46/each(List $32.73)

Overview

Mfr description
7010295202 SCOTCH-BRITE GRINDING DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial grade abrasives for use in auto repairs in any garage
  • 3M Roloc™ attachment system quickly adapts abrasives to household drills
  • Includes coarse grits for grinding through paint, primer, filler and rust
  • Ceramic sanding discs are color coded for easy grit identification and accurate use
  • Also contains disc holder for better organization and working efficiency

Specifications

  • Disc Diameter
  • Abrasive Material
    Non Pertinent
  • Color
    Multi-Color
  • Overall Diameter
    2 in
  • Manufacturer Upc Number
    00051131030503
  • UPC_NO
    00051131030503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text