Motion
7010301209 STANDARD ABRASIVES SURFACE CONDITIONING FE DISC 845412, 4 IN MED

3M
7010301209 STANDARD ABRASIVES SURFACE CONDITIONING FE DISC 845412, 4 IN MED

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #06706048
MFR #7010301209 STANDARD ABRASIVES SURFACE CONDITIONING FE DISC 845412, 4 IN MED
List Price$7.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010301209 STANDARD ABRASIVES SURFACE CONDITIONING FE DISC 845412, 4 IN MED

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #06706048
MFR #7010301209 STANDARD ABRASIVES SURFACE CONDITIONING FE DISC 845412, 4 IN MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.57/each for your price

Overview

Mfr description
7010301209 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
  • Aluminum Oxide on FE material provides high initial and extended cut rate
  • Most efficient on ferrous materials when high contact pressure and stock removal are required
  • Available with Hook and Loop attachment

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    4 in
  • Manufacturer Upc Number
    00051115357374
  • UPC_NO
    00051115357374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text