Motion
7010301222

3M
7010301222

Sanding & Finishing Belt - Aluminum Oxide Material, 12.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #06706051
MFR #7010301222
Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010301222

Sanding & Finishing Belt - Aluminum Oxide Material, 12.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #06706051
MFR #7010301222

Mfr description
7010301222 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Excellent starting point for finishing stainless steel to a #4 finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.92/each

Specifications

Dimensions

  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Overall Length
    12 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Scrim
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Upc Number
    00051115363870
  • Package Quantity
    10
  • Product Types
    Surface Conditioning RC Belt
  • UPC_NO
    00051115363870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)