Motion
7010301223 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888036, 2 IN X 1

3M
7010301223 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888036, 2 IN X 1

Standard Abrasives™ Surface Conditioning RC Belt 888036, 2 in x 132 in VFN, 5 per case
MI ITEM #06706052
MFR #7010301223 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888036, 2 IN X 1
List Price$90.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010301223 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888036, 2 IN X 1

Standard Abrasives™ Surface Conditioning RC Belt 888036, 2 in x 132 in VFN, 5 per case
MI ITEM #06706052
MFR #7010301223 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888036, 2 IN X 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.48/each for your price

Overview

Mfr description
7010301223 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Excellent starting point for finishing stainless steel to a #4 finish
  • Designed for blending, coating removal, finishing, and light deburring
  • Aluminum Oxide on RC material provides good initial and extended cut rate
  • Best material for general use and average pressure usage
  • Most efficient on flat surfaces

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115364068
  • UPC_NO
    00051115364068
  • Overall Length
    132 in
  • Overall Width
    2 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text