Motion
7000148222 3M WETORDRY ABRASIVE SHEET 413Q, 02004, 320, 9 IN X 11 IN, 50 SH

3M
7000148222 3M WETORDRY ABRASIVE SHEET 413Q, 02004, 320, 9 IN X 11 IN, 50 SH

3M™ Wetordry™ Abrasive Sheet 413Q, 02004, 320, 9 in x 11 in, 50 sheets per carton, 5 cartons per case
MI ITEM #06706059
MFR #7000148222 3M WETORDRY ABRASIVE SHEET 413Q, 02004, 320, 9 IN X 11 IN, 50 SH
List Price$134.41/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000148222 3M WETORDRY ABRASIVE SHEET 413Q, 02004, 320, 9 IN X 11 IN, 50 SH

3M™ Wetordry™ Abrasive Sheet 413Q, 02004, 320, 9 in x 11 in, 50 sheets per carton, 5 cartons per case
MI ITEM #06706059
MFR #7000148222 3M WETORDRY ABRASIVE SHEET 413Q, 02004, 320, 9 IN X 11 IN, 50 SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.41/pk for your price

Overview

Mfr description
7000148222 3M WETORDRY ABRASIVE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
  • Light, A-weight paper backing offers excellent flexibility in hands-on applications
  • Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
  • Waterproof material allows for easy debris removal
  • Can be easily cut and folded to fit any hand tool or work piece crevice

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051144020041
  • UPC_NO
    00051144020041
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought