Motion
7010295370 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 712149, P100 J-WEI

3M
7010295370 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 712149, P100 J-WEI

Standard Abrasives™ Aluminum Oxide Handy Roll, 712149, P100 J-weight, 1- 1/2 in x 50 yd, 10 per case
MI ITEM #06706065
MFR #7010295370 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 712149, P100 J-WEI
List Price$80.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295370 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 712149, P100 J-WEI

Standard Abrasives™ Aluminum Oxide Handy Roll, 712149, P100 J-weight, 1- 1/2 in x 50 yd, 10 per case
MI ITEM #06706065
MFR #7010295370 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 712149, P100 J-WEI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.22/each for your price

Overview

Mfr description
7010295370 STANDARD ABRASIVES ALUMINUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable enough to withstand heavy use
  • Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
  • May be used with water, water-based, and oil-based coolants – eliminates costly degreasing of parts before polishing and deburring
  • Handy packaging provides portability
  • Maroon

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115374845
  • UPC_NO
    00051115374845
  • Overall Length
    50 yd
  • Overall Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text