Motion
7010301235 STANDARD ABRASIVES MULTI-FINISH WHEEL 850307, 6 IN X 3 IN X

3M
7010301235 STANDARD ABRASIVES MULTI-FINISH WHEEL 850307, 6 IN X 3 IN X

Standard Abrasives™ Multi-Finish Wheel 850307, 6 in x 3 in x 1 in 2S CRS, 1 per case
Mi Item #06706075
MFR #7010301235 STANDARD ABRASIVES MULTI-FINISH WHEEL 850307, 6 IN X 3 IN X
Price$238.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010301235 STANDARD ABRASIVES MULTI-FINISH WHEEL 850307, 6 IN X 3 IN X

Standard Abrasives™ Multi-Finish Wheel 850307, 6 in x 3 in x 1 in 2S CRS, 1 per case
Mi Item #06706075
MFR #7010301235 STANDARD ABRASIVES MULTI-FINISH WHEEL 850307, 6 IN X 3 IN X

Mfr description
7010301235 STANDARD ABRASIVES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low density wheel covers more surface area when light pressure is applied
  • Silicon carbide mineral, available in a range of grade, cuts sharp for final finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.47/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010301235 Standard Abrasives Multi-Finish Wheel 850307 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter and 3 in wheel thickness, suitable for blending and polishing.
  • Manufacturer Upc Number
    00051115369629
  • UPC_NO
    00051115369629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)