Overview
Mfr description
7000148741 SCOTCH BOX SEALING TAPE HAND
- For industrial/occupational use only. Not for consumer sale or use.
- One-hand, pistol-grip design allows for easy application
- Plastic and metal construction creates a rugged and durable tool
- Lightweight dispenser provides a portable solution
- Adjustable, hub-mounted tape brake offers control of tension and delivery
Specifications
- ColorBrown
- Manufacturer Upc Number00021200190087
- UPC_NO00021200190087
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data