Motion
7010290409 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 713159, P120 J-WEI

3M
7010290409 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 713159, P120 J-WEI

Standard Abrasives™ Aluminum Oxide Handy Roll, 713159, P120 J-weight, 1- 1/2 in x 50 yd, 10 per case
MI ITEM #06706092
MFR #7010290409 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 713159, P120 J-WEI
Price$66.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010290409 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 713159, P120 J-WEI

Standard Abrasives™ Aluminum Oxide Handy Roll, 713159, P120 J-weight, 1- 1/2 in x 50 yd, 10 per case
MI ITEM #06706092
MFR #7010290409 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 713159, P120 J-WEI

Mfr description
7010290409 STANDARD ABRASIVES ALUMINUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable enough to withstand heavy use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.84/each

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115329692
  • UPC_NO
    00051115329692

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)