Overview
Mfr description
7010290855 STANDARD ABRASIVES A/O
- For industrial/occupational use only. Not for consumer sale or use.
- Single ply abrasive is flexible and tensile, conforming to flat and contoured surfaces
- Spiral construction helps eliminate shadow marks and chatter
- Aluminum oxide mineral is friable and breaks down to reveal sharp cutting edges for a consistent cut
- Spiral band easily fits over rubber drums
- No tools required for band changes
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115329883
- UPC_NO00051115329883
- Weight0.037 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data