Overview
Mfr description
7010301242 STANDARD ABRASIVES FLUTTER
- For industrial/occupational use only. Not for consumer sale or use.
- Well-suited for finishing, cleaning and blending applications on aluminum, brass and stainless steel
- Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
- Open-web design resists loading and eliminates metal contamination of the workpiece
- Resin-coated, waterproof surface runs cool and can be run with lubricants
- A general-purpose abrasive that uses aluminum oxide
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115371400
- UPC_NO00051115371400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data