Motion
7010299537 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727395, A/O COA

3M
7010299537 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727395, A/O COA

Standard Abrasives™ Buff and Blend Cross Buff HS, 727395, A/O Coarse, 2 in x 1/2 in x 2 Ply x 8-32, 25 per inner, 250 per case
Mi Item #06706105
MFR #7010299537 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727395, A/O COA
Price$12.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010299537 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727395, A/O COA

Standard Abrasives™ Buff and Blend Cross Buff HS, 727395, A/O Coarse, 2 in x 1/2 in x 2 Ply x 8-32, 25 per inner, 250 per case
Mi Item #06706105
MFR #7010299537 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727395, A/O COA

Mfr description
7010299537 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique abrasive design enables buff to fit inside hard-to-reach areas
  • Open-web buff responds to surface imperfections with minimal gouging or marring of the substrate, sustaining part geometry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.96/each

Specifications

Dimensions

  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Manufacturer Upc Number
    00051115371530
  • UPC_NO
    00051115371530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)