Motion
16-LG
Grease - Grease, Lithium Composition, 311 g Size, Can Container, White Color
MI ITEM #06706387
MFR #16-LG
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - Grease, Lithium Composition, 311 g Size, Can Container, White Color
MI ITEM #06706387
MFR #16-LG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.65/each

Specifications

Dimensions

  • Container Size
    311 g
  • Net Weight
    11 oz
  • Specific Gravity
    0.7 @ 20 °C
  • VOC Content
    Less Than 10 %
  • Weight
    0.96 lb

Details

  • Color
    White
  • Composition
    Lithium
  • Container Type
    Can
  • Flammability
    Flammable
  • Flash Point
    -155 °F
  • Grease Thickener
    Lithium
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -20 °F
  • Odor
    Fuel oil-like
  • Type
    Grease

Overview

Mfr description
16-LG WHITE LITHIUM GREASE, 11 OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought