Motion
D3618-36
Link-Belt® Flat Return Rubber Tread Idler - CEMA D Rating, 6 in Roll Diameter, 36 in Belt Width, 0 ° Angle
MI ITEM #06707238
MFR #D3618-36
List Price$906.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return Rubber Tread Idler - CEMA D Rating, 6 in Roll Diameter, 36 in Belt Width, 0 ° Angle
MI ITEM #06707238
MFR #D3618-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$906.16/each for your price

Overview

Mfr description
D3618-36 RETURN IDLER

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Disc Return
  • Roll Diameter
  • Belt Width
  • Angle
    0 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    47 x 8.88 x 7.25 in
  • Mounting Dimension
    45 in
  • Paint System
    Powder Coating
  • Lubrication
    Regreseable
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    48 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text