Overview
Mfr description
VFR5110-5DZ-06-Q VALVE SGL NON PLUG-IN
Specifications
- Piping TypeBase Mounted Plug-in
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- Port Size3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data