Motion
VT307-3DZ1-01N-F

SMC CORP OF AMERICA
VT307-3DZ1-01N-F

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, Single Solenoid, DIN Terminal, Body Ported, 1/8 in
Mi Item #06707278
MFR #VT307-3DZ1-01N-F
Price$36.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307-3DZ1-01N-F

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, Single Solenoid, DIN Terminal, Body Ported, 1/8 in
Mi Item #06707278
MFR #VT307-3DZ1-01N-F

Mfr description
VT307-3DZ1-01N-F BODY PORTED 3 PORT
  • 3 Port Direct Operated Poppet
  • Rubber Seal
  • Single Valve with Various Valve Functions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.12/each

Specifications

Dimensions

  • Port Size
    1/8 in
  • Port Sizes
    1/8 NPT

Details

  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Series
    VT3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)