Motion
REGP-075X700
REGP-075X700 1 5/32 in. OD Red EPDM Rubber Hot Water Hose
Mi Item #06707711
MFR #REGP-075X700
Price$4.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REGP-075X700 1 5/32 in. OD Red EPDM Rubber Hot Water Hose
Mi Item #06707711
MFR #REGP-075X700

Mfr description
REGP-075X700 3/4" 200# RED G.P. AIR HOSE
  • Long lengths on reels.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.14/ft

Specifications

Details

  • Color
    Red
  • Hose Covering Material
    Black or Red Abrasion and Ozone resistant EPDM, Limited Oil Resistance.
  • Manufacturer Upc Number
    822353106310
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    EPDM Rubber Hot Water Hose
  • Typical Applications
    Agricultural, Construction, Industrial, Water service lines
  • UPC_NO
    822353106310
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)