Motion
1C-212-A
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Aluminum - ASTM B211, Plain, 2.1250 in ID, 3.2500 in OD, 0.7500 in Wide
Mi Item #06707719
MFR #1C-212-A
Price$67.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Aluminum - ASTM B211, Plain, 2.1250 in ID, 3.2500 in OD, 0.7500 in Wide
Mi Item #06707719
MFR #1C-212-A

Mfr description
1C-212-A 2 1/8" ID SPLIT CLAMP COLLAR AL
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.63/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Outside Diameter
    3.2500 in
  • Screw Size
    5/16-24 x 1 in
  • Weight
    0.95 lbs
  • Width
    0.7500 in

Details

  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - 360 degree clamping force - Easily installed where major disassembly would otherwise be required - Aluminum is lightweight and corrosion resistant
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Finish
    Plain
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    1C-212-A
  • Manufacturer Upc Number
    044861128237
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • Type Series
    1C
  • UPC_NO
    044861128237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)