Motion
2C-281-S
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 2.8125 in ID, 4.2500 in OD, 0.8750 in Wide
MI ITEM #06707723
MFR #2C-281-S
Your Price$304.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 2.8125 in ID, 4.2500 in OD, 0.8750 in Wide
MI ITEM #06707723
MFR #2C-281-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$304.91/each(List $420.78)

Overview

Mfr description
2C-281-S 2 13/16" ID 2PC CLAMP COLLAR SS
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.8125 in
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Outside Diameter
    4.2500 in
  • Width
    0.8750 in
  • Material
    Stainless Steel
  • Type Series
    2C
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Stainless Steel - ASTM F837
  • Screw Size
    3/8-24 x 1
  • Weight
    1.825 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861125632
  • UPC_NO
    044861125632
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text