Motion
RC-150-S
Set Screw Coupling - 1.5000 in Bore, 2.5000 in OD, 4.5000 in Overall Length, Stainless Steel - ASTM A582 Material, Plain
Mi Item #06707726
MFR #RC-150-S
Price$347.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling - 1.5000 in Bore, 2.5000 in OD, 4.5000 in Overall Length, Stainless Steel - ASTM A582 Material, Plain
Mi Item #06707726
MFR #RC-150-S

Mfr description
RC-150-S 1 1/2" ID SET SCREW COUPLING SS
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.09/each

Specifications

Dimensions

  • Bore - Side 1
    1.5000 in
  • Bore - Side 2
    1.5000 in
  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Coupling Length
    4.5000 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    4.5000 in
  • Set Screw Thread Size
    3/8-16 x 1/2
  • Weight
    3.852989 lbs

Details

  • Coupling Finish Coating
    Plain
  • Coupling Material
    Stainless Steel - ASTM A582
  • Coupling Type
    Set Screw without Keyway
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861065020
  • Product Type
    Set Screw Rigid Couplings
  • Series
    RC
  • Set Screw Material
    Stainless Steel - ASTM F880
  • UPC_NO
    044861065020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)