Motion
C192E-156
Keyless Locking Assembly - 1.5625 in Bore, 2.6250 in OD, 2.1570 in Length, Steel
MI ITEM #06707731
MFR #C192E-156
Price$552.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 1.5625 in Bore, 2.6250 in OD, 2.1570 in Length, Steel
MI ITEM #06707731
MFR #C192E-156

Mfr description
C192E-156 1.5625" ID X 2.625" OD LOCKING
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$552.31/each

Specifications

Dimensions

  • Bore Diameter  
    1.5625 in
  • Coupling Length  
    2.1570 in
  • Length Through Bore  
    1.9210 in
  • Outside Diameter  
    2.6250 in
  • Screw Thread Size
    M6 x 20
  • Weight
    1.76 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861060056
  • Material
    Steel
  • Maximum Transmitted Torque
    712.5 ft·lb
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C192
  • UPC_NO
    044861060056

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)