Motion
C192E-181
Keyless Locking Assembly - 1.8125 in Bore, 2.8750 in OD, 2.4720 in Length, Steel
Mi Item #06707733
MFR #C192E-181
Price$623.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 1.8125 in Bore, 2.8750 in OD, 2.4720 in Length, Steel
Mi Item #06707733
MFR #C192E-181

Mfr description
C192E-181 1.8125" ID X 2.875" OD LOCKING
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$623.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.8125 in
  • Bore Size
    1.8130 in
  • Coupling Length  
    2.4720 in
  • Length Through Bore  
    2.2360 in
  • Outside Diameter  
    2.8750 in
  • Screw Thread Size
    M6 x 20
  • Weight
    2.2 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    4038 psi
  • Manufacturer Upc Number
    044861060094
  • Material
    Steel
  • Maximum Transmitted Torque
    826.8 ft·lb
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C192
  • Torque Capacity
    9922
  • UPC_NO
    044861060094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)