Motion
C192E-193
Keyless Locking Assembly - 1.9375 in Bore, 2.8750 in OD, 2.4720 in Length, Steel
Mi Item #06707734
MFR #C192E-193
Price$347.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 1.9375 in Bore, 2.8750 in OD, 2.4720 in Length, Steel
Mi Item #06707734
MFR #C192E-193

Mfr description
C192E-193 1.9375" ID X 2.875" OD LOCKING
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$347.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Bore Size
    1.9380 in
  • Coupling Length  
    2.4720 in
  • Length Through Bore  
    2.2360 in
  • Outside Diameter  
    2.8750 in
  • Screw Size
    M6 x 20
  • Screw Thread Size
    M6 x 20
  • Weight
    2.172224 lbs

Details

  • Coupling Type
    Keyless Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    4038 psi
  • Manufacturer Upc Number
    044861060117
  • Material
    Steel
  • Maximum Transmitted Torque
    883.6 ft·lb
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C192
  • Torque Capacity
    10603
  • Torque Rating (in-lb)
    10603 in-lb
  • UPC_NO
    044861060117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)