Motion
2C-206-S
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 2.0625 in ID, 3.2500 in OD, 0.7500 in Wide
Mi Item #06707735
MFR #2C-206-S
Price$175.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 2.0625 in ID, 3.2500 in OD, 0.7500 in Wide
Mi Item #06707735
MFR #2C-206-S

Mfr description
2C-206-S 2 1/16" ID 2PC CLAMP COLLAR, SS
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.64/each

Specifications

Dimensions

  • Bore Diameter
    2.0625 in
  • Outside Diameter
    3.2500 in
  • Screw Size
    5/16-24 x 1
  • Weight
    0.6875 lbs
  • Width
    0.7500 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861125496
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Finish
    Plain
  • Screw Material
    Stainless Steel - ASTM F837
  • Type Series
    2C
  • UPC_NO
    044861125496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)